Motion
OPBD-48-080
Electric Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 8.00 x 48.00 in Height Range
MI ITEM #04814577
MFR #OPBD-48-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 8.00 x 48.00 in Height Range
MI ITEM #04814577
MFR #OPBD-48-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    8.00 x 48.00 in
  • Lowered Height
    8.00 in
  • Raised Height
    48.00 in

Details

  • Actuation
    Hydraulic
  • Lift Type
    Oversized Platform
  • Manufacturer Product Page
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    36.0 x 132.0 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    8000 lbs

Overview

Mfr description
OPBD-48-080 SCISSOR LIFT 8000# 24"X132"
  • Ideal for woodworking or applications that involve feeding oversized sheets or panels
  • Extremely stable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought