Overview
Mfr description
OPBD-48-120 SCISSOR LIFT 12000# 24"X132"
- Ideal for woodworking or applications that involve feeding oversized sheets or panels
- Extremely stable
Specifications
- Lift TypeOversized Platform
- Weight Capacity12000 lbs
- Supply Voltage460 V ac
- ActuationHydraulic
- Raised Height48.00 in
- Lowered Height8.00 in
- Height Range8.00 x 48.00 in
- Platform Dimensions W X L36.0 x 132.0 in
- Motor Horsepower3.20 hp
- Motor Phase3 ph
- Motor Frequency Rating60 Hz
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data