Motion
OPBD-60-080
Electric Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
MI ITEM #04814579
MFR #OPBD-60-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 8000 lb Capacity, 460 V ac, Hydraulic Actuation, 10.00 x 60.00 in Height Range
MI ITEM #04814579
MFR #OPBD-60-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OPBD-60-080 SCISSOR LIFT 8000# 24"X172"
  • Ideal for woodworking or applications that involve feeding oversized sheets or panels
  • Extremely stable

Specifications

  • Lift Type
    Oversized Platform
  • Weight Capacity
    8000 lbs
  • Supply Voltage
    460 V ac
  • Actuation
    Hydraulic
  • Raised Height
    60.00 in
  • Lowered Height
    10.00 in
  • Height Range
    10.00 x 60.00 in
  • Platform Dimensions W X L
    36.0 x 132.0 in
  • Motor Horsepower
    3.20 hp
  • Motor Phase
    3 ph
  • Motor Frequency Rating
    60 Hz
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought