Specifications
Dimensions
- Lowered Height6 in
- Platform Size18 x 42 in
- Vertical Travel17 in
Details
- Additional DetailsPositioning of loads at any angle between 0° - 45°. Lower edge lip keeps loads in place. Greater angles and capacities available; please consult factory.
- Degree of Tilt45°
- Motor Horsepower1/2 hp
- Supply Voltage115 V
- Weight Capacity2000 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)