Motion
TLBD-45-040
Lift or Tilt Table - 4000 lbs Capacity, 7 in Lowered Height, 45° Tilt
MI ITEM #04814588
MFR #TLBD-45-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift or Tilt Table - 4000 lbs Capacity, 7 in Lowered Height, 45° Tilt
MI ITEM #04814588
MFR #TLBD-45-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TLBD-45-040 TILTER LIFT 45° X 18"L 4000#

Specifications

  • Weight Capacity
    4000 lbs
  • Lowered Height
    7 in
  • Platform Size
    24 x 48 in
  • Degree of Tilt
    45°
  • Vertical Travel
    18 in
  • Motor Horsepower
    1 hp
  • Supply Voltage
    115 V
  • Additional Details
    Positioning of loads at any angle between 0° - 45°. Lower edge lip keeps loads in place. Greater angles and capacities available; please consult factory.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text