Motion
FHTBD-90-040
Lift or Tilt Table - 4000 lbs Capacity, 8-1/2 in Lowered Height, 90° Tilt
MI ITEM #04814593
MFR #FHTBD-90-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift or Tilt Table - 4000 lbs Capacity, 8-1/2 in Lowered Height, 90° Tilt
MI ITEM #04814593
MFR #FHTBD-90-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FHTBD-90-040 90°TILTER 4000# 36"X42" PLA
  • Fixed height tilters/upenders position loads at any angle from horizontal to 45° or 90°
  • Can be floor mounted or placed on fixed height platform
  • Infinite positioning at any angle between 0° to 45° or 0° to 90°
  • Lower edge lip keeps loads in place

Specifications

  • Weight Capacity
    4000 lbs
  • Lowered Height
    8-1/2 in
  • Platform Size
    36 x 42 in
  • Degree of Tilt
    90°
  • Motor Horsepower
    1 hp
  • Supply Voltage
    115 V
  • Additional Details
    Can be floor mounted or placed on fixed height platform. Infinite positioning at any angle between 0° - 45° or 0° - 90°. Lower edge tip keeps loads in place. Platform sizes up to 60" x 60" are available.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text