Overview
Mfr description
CTBD-020 CONTAINER TILTER 2000# 42"LTHX2
Specifications
- Tilter TypeNon-Straddle
- Weight Capacity2000 lbs
- Fork AdjustmentFixed at 26-1/2" (OD)
- Fork Length42 in
- Tilt Angle89°
- Overall Length62 in
- Overall Width34 in
- Tilt Time26 sec
- Tilter ApplicationOpen Bottom Pallet, Skid, Tote or Container
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data