Motion
CTBD-040
CTBD-040 Non-Straddle Tilter - 4000lb Capacity, 26-1/2" Fork OD, 42" Fork Length
Mi Item #04814595
MFR #CTBD-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CTBD-040 Non-Straddle Tilter - 4000lb Capacity, 26-1/2" Fork OD, 42" Fork Length
Mi Item #04814595
MFR #CTBD-040

Mfr description
CTBD-040 CONTAINER TILTER 4000# 42"LTHX2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fork Length
    42 in
  • Overall Length
    62 in
  • Overall Width
    34 in

Details

  • Fork Adjustment
    Fixed at 26-1/2" (OD)
  • Tilt Angle
    89°
  • Tilt Time
    30 sec
  • Tilter Application
    Open Bottom Pallet, Skid, Tote or Container
  • Tilter Type
    Non-Straddle
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)