Motion
WPELT-24-015
Electric Scissor Lift Cart - 1500 lb Capacity, 12 V dc, Hydraulic Actuation, 9.25 x 24.00 in Height Range
MI ITEM #04814601
MFR #WPELT-24-015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Cart - 1500 lb Capacity, 12 V dc, Hydraulic Actuation, 9.25 x 24.00 in Height Range
MI ITEM #04814601
MFR #WPELT-24-015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WPELT-24-015 PORTABLE 12V LIFT TABLE 150
  • For transporting and vertically positioning loads
  • DC power lifts and lowers the platform at the touch of a button
  • Two fixed and two swivel casters for easy portability
  • Oversized platforms available
  • Foot operated floor lock for safety when used as a work surface
  • 12V battery with built-in battery charger

Specifications

  • Lift Type
    Mobile
  • Weight Capacity
    1500 lbs
  • Supply Voltage
    12 V dc
  • Actuation
    Hydraulic
  • Raised Height
    24.00 in
  • Lowered Height
    9.25 in
  • Height Range
    9.25 x 24.00 in
  • Platform Dimensions W X L
    36.0 x 36.0 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought