Motion
PMLT-24-006
Manual Hydraulic Scissor Lift Cart - 600 lb Capacity, 10.00 to 23.00 in Height Range, 20.0 x 32.0 in Platform
Mi Item #04814610
MFR #PMLT-24-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 600 lb Capacity, 10.00 to 23.00 in Height Range, 20.0 x 32.0 in Platform
Mi Item #04814610
MFR #PMLT-24-006

Mfr description
PMLT-24-006 PORTABLE MANUAL LIFT TABLE 6
  • Designed for lighter loads from 300 to 1,500 lbs
  • Foot pump operated hydraulics lift loads with no electrical power required
  • Ideal for transporting loads from one work area to another, transferring loads to workbenches or stands, or as adjustable height work surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    10.00 to 23.00 in Height Range
  • Lowered Height
    10.00 in
  • Raised Height
    23.00 in
  • Weight
    260 lbs

Details

  • Actuation
    Hydraulic
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    25
  • Manufacturer Product Page
  • Platform Dimensions W X L
    20.0 x 32.0 in
  • Weight Capacity
    600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)