Motion
PMLTO-24-010
Manual Hydraulic Scissor Lift Cart - 1000 lb Capacity, 9.25 to 24.00 in Height Range, 36.0 x 36.0 in Platform
MI ITEM #04814614
MFR #PMLTO-24-010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 1000 lb Capacity, 9.25 to 24.00 in Height Range, 36.0 x 36.0 in Platform
MI ITEM #04814614
MFR #PMLTO-24-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PMLTO-24-010 PORTABLE MANUAL LIFT TABLE
  • Designed for lighter loads from 300 to 1,500 lbs
  • Foot pump operated hydraulics lift loads with no electrical power required
  • Ideal for transporting loads from one work area to another, transferring loads to workbenches or stands, or as adjustable height work surfaces
  • Two fixed and two swivel casters for easy portability
  • Hand release for controlled lowering
  • Foot operated floor lock for safety when used as a work surface
  • 1/2" steel scissor legs

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Weight Capacity
    1000 lbs
  • Actuation
    Hydraulic
  • Raised Height
    24.00 in
  • Lowered Height
    9.25 in
  • Platform Dimensions W X L
    36.0 x 36.0 in
  • Max Platform Dimensions
    42" x 42"
  • Lifting Strokes
    35
  • Weight
    450 lbs
  • Manufacturer Product Page
  • Height Range
    9.25 to 24.00 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought