Motion
PMLTO-36-010
Manual Hydraulic Scissor Lift Cart - 1000 lb Capacity, 9.25 to 36.00 in Height Range, 36.0 x 48.0 in Platform
MI ITEM #04814616
MFR #PMLTO-36-010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 1000 lb Capacity, 9.25 to 36.00 in Height Range, 36.0 x 48.0 in Platform
MI ITEM #04814616
MFR #PMLTO-36-010

Mfr description
PMLTO-36-010 PORTABLE MANUAL LIFT TABLE
  • Designed for lighter loads from 300 to 1,500 lbs
  • Foot pump operated hydraulics lift loads with no electrical power required
  • Ideal for transporting loads from one work area to another, transferring loads to workbenches or stands, or as adjustable height work surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    9.25 to 36.00 in Height Range
  • Lowered Height
    9.25 in
  • Raised Height
    36.00 in
  • Weight
    480 lbs

Details

  • Actuation
    Hydraulic
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    46
  • Manufacturer Product Page
  • Max Platform Dimensions
    48" x 54"
  • Platform Dimensions W X L
    36.0 x 48.0 in
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)