Motion
10595
2155-Series High Speed Steel STI (Straight Flute) Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
Mi Item #04814645
MFR #10595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2155-Series High Speed Steel STI (Straight Flute) Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
Mi Item #04814645
MFR #10595

Mfr description
10595 TAP SET 12-24 4FL HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Thread Length
    15/16 in
  • Thread Size
    #12 – 24

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2155
  • Tap Type
    STI (Straight Flute)
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)