Motion
10633
2111 – Series High Speed Steel STI (Straight Flute) Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
MI ITEM #04814658
MFR #10633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2111 – Series High Speed Steel STI (Straight Flute) Tap Set, thread size range of to, 4 Flutes, 3 Total Taps
MI ITEM #04814658
MFR #10633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10633 TAP SET 5/16-18 4FL HSS

Specifications

  • Tap Type
    STI (Straight Flute)
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    1-1/8 in
  • Overall Length
    2-23/32 in
  • Coolant Delivery
    External
  • Series
    2111
  • Thread Size
    5/16 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text