Overview
Mfr description
10705 TAP 5/8-11 TAPER 4FL HSS
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size5/8 – 11
- Thread Length
- Extended NeckNo
- Thread DirectionRight Hand
- Tapping Depth1-13/16 in
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length3-13/16 in
- Shank Diameter0.480 in
- Series2111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data