Motion
10723
Taps - 2111 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
Mi Item #04814706
MFR #10723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 2111 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 10 Thread Size, UNC, Right Hand Direction
Mi Item #04814706
MFR #10723

Mfr description
10723 TAP 3/4-10 BTM 4FL HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.590 in
  • Tapping Depth
    2 in
  • Thread Length  
    2 in
  • Thread Size
    3/4 – 10

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2111
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)