Specifications
Dimensions
- Overall Length4-11/16 in
- Shank Diameter0.697 in
- Tapping Depth2-7/32 in
- Thread Length2-7/32 in
- Thread Size7/8 – 14
Details
- ChamferTaper
- Coolant DeliveryExternal
- Extended NeckNo
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes4
- Series2111
- Thread DirectionRight Hand
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)