Overview
Mfr description
10745 TAP 1-8 TAPER 4FL HSS
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size1 – 8
- Thread Length
- Extended NeckNo
- Thread DirectionRight Hand
- Tapping Depth2-1/2 in
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length5-1/8 in
- Shank Diameter0.800 in
- Series2111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data