Motion
10785
Spiral Point Tap - 4125 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #1 – 64 Thread Size, UNC
MI ITEM #04814728
MFR #10785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 4125 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, #1 – 64 Thread Size, UNC
MI ITEM #04814728
MFR #10785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10785 TAP 1-64 SP PT PLUG 2FL H2

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    No
  • Tapping Depth
    3/8 in
  • Overall Length
    1-11/16 in
  • Thread Standard
    UNC
  • Series
    4125
  • Shank Diameter
    0.141 in
  • Thread Direction
    Right Hand
  • Thread Size
    #1 – 64
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text