Motion
10971
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #3 – 56 Thread Size, UNF, Right Hand Direction
MI ITEM #04814739
MFR #10971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #3 – 56 Thread Size, UNF, Right Hand Direction
MI ITEM #04814739
MFR #10971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10971 TAP 3-56 TAPER 3FL H2 4115

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #3 – 56
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    1/2 in
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    1-13/16 in
  • Shank Diameter
    0.141 in
  • Series
    4115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text