Motion
11131
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #5 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #04814754
MFR #11131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #5 – 40 Thread Size, UNC, Right Hand Direction
MI ITEM #04814754
MFR #11131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11131 TAP 5-40 BTM 3FL H2 HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #5 – 40
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    5/8 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    1-15/16 in
  • Shank Diameter
    0.141 in
  • Series
    4115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text