Motion
11235
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #6 – 32 Thread Size, UNC, Right Hand Direction
Mi Item #04814768
MFR #11235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4115 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #6 – 32 Thread Size, UNC, Right Hand Direction
Mi Item #04814768
MFR #11235

Mfr description
11235 TAP 6-32 BTM 3FL H3 HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Tapping Depth
    11/16 in
  • Thread Length  
    11/16 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    4115
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)