Motion
11240
4115-Series High Speed Steel STI (Straight Flute) Tap Set, thread size range of to, 3 Flutes, 3 Total Taps
MI ITEM #04814769
MFR #11240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4115-Series High Speed Steel STI (Straight Flute) Tap Set, thread size range of to, 3 Flutes, 3 Total Taps
MI ITEM #04814769
MFR #11240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11240 TAP SET 6-32 3FL H3 HSS

Specifications

  • Tap Type
    STI (Straight Flute)
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    3
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    11/16 in
  • Overall Length
    2 in
  • Coolant Delivery
    External
  • Series
    4115
  • Thread Size
    #6 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text