Overview
Mfr description
11443 TAP 8-36 PLUG 4FL H2 HSS
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#8 – 36
- Thread Length
- Extended NeckNo
- Thread DirectionRight Hand
- Tapping Depth3/4 in
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length2-1/8 in
- Shank Diameter0.168 in
- Series4115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data