Specifications
Dimensions
- Overall Length2-3/8 in
- Shank Diameter0.220 in
- Tapping Depth15/16 in
- Thread Length15/16 in
- Thread Size#12 – 24
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckNo
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes4
- Series4115
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)