Motion
11901
Spiral Flute Tap - 4113-H Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04814823
MFR #11901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 4113-H Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04814823
MFR #11901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11901 TAP 1/4-28 SP FL 50DEG PLUG

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1 in
  • Extended Neck
    No
  • Tapping Depth
    1 in
  • Thread Standard
    UNF
  • Overall Length
    2-1/2 in
  • Series
    4113-H
  • Shank Diameter
    0.255 in
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    1/4 – 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text