Specifications
Dimensions
- Overall Length2-23/32 in
- Shank Diameter0.318 in
- Tapping Depth1-1/8 in
- Thread Length1-1/8 in
- Thread Size5/16 – 18
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckNo
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes2
- Series4120
- Tap StyleSpiral Point Tap
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
Overview
Mfr description
11962 TAP 5/16-18 SP PT PLUG 2FL