Overview
Mfr description
12492 TAP 7/16-20 TAPER 4FL H3 HS
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/16 – 20
- Thread Length
- Extended NeckNo
- Thread DirectionRight Hand
- Tapping Depth1-7/16 in
- Coolant DeliveryExternal
- Thread StandardUNF
- Overall Length3-5/32 in
- Shank Diameter0.323 in
- Series4111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data