Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 4113-H Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04814874
MFR #12590

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
12590 TAP 1/2-13 SP FL 50DEG BTM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1-21/32 in
  • Extended Neck
    No
  • Tapping Depth
    1-21/32 in
  • Thread Standard
    UNC
  • Overall Length
    3-3/8 in
  • Series
    4113-H
  • Shank Diameter
    0.367 in
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text