Motion
12855
Taps - 4114 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, M14 x 1.25 Thread Size, Metric Thread Standard
MI ITEM #04814893
MFR #12855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4114 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, M14 x 1.25 Thread Size, Metric Thread Standard
MI ITEM #04814893
MFR #12855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12855 TAP M14X1.25 PLUG 4FL H4

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
    H4
  • Thread Length
  • Extended Neck
    No
  • Extended Shank
    No
  • Tapping Depth
    1.66 in
  • Thread Standard
    Metric
  • Overall Length
    3.59 in
  • Shank Diameter
    0.429 in
  • Series
    4114
  • Thread Direction
    Right Hand
  • Thread Size
    M14 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text