Specifications
Dimensions
- Overall Length4-1/4 in
- Thread Length2 in
- Thread Size3/4 – 10
Details
- ChamferBottoming, Plug, Taper
- Coolant DeliveryExternal
- Extension TapNo
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes4
- Number of Taps3
- Series4111
- Tap TypeSTI (Straight Flute)
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
Overview
Mfr description
13052 TAP SET 3/4-10 4FL H3 HSS