Motion
13290
Taps - 4111 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1 – 14 Thread Size, NS, Right Hand Direction
MI ITEM #04814923
MFR #13290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4111 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1 – 14 Thread Size, NS, Right Hand Direction
MI ITEM #04814923
MFR #13290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13290 TAP 1-14 PLUG 4FL H4 HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1 – 14
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    2-1/2 in
  • Coolant Delivery
    External
  • Thread Standard
    NS
  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.800 in
  • Series
    4111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text