Motion
13291
Taps - 4111 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1 – 14 Thread Size, NS, Right Hand Direction
MI ITEM #04814924
MFR #13291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4111 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1 – 14 Thread Size, NS, Right Hand Direction
MI ITEM #04814924
MFR #13291

Mfr description
13291 TAP 1-14 BTM 4FL H4 HSS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.800 in
  • Tapping Depth
    2-1/2 in
  • Thread Length  
    2-1/2 in
  • Thread Size
    1 – 14

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    4111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    NS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)