Motion
13472
Taps - 4111 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-1/2 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #04814932
MFR #13472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4111 Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-1/2 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #04814932
MFR #13472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13472 TAP 1-1/2-12 PLUG 6FL H4

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-1/2 – 12
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    3 in
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    6-3/8 in
  • Shank Diameter
    1.233 in
  • Series
    4111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text