Motion
13942
Pipe Tap - 2165 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #04814939
MFR #13942
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2165 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #04814939
MFR #13942

Mfr description
13942 TAP 1/8-27NPT 4FL SML SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Projection
    0.250-0.374 in
  • Shank Diameter
    5/16 in
  • Thread Length
    3/4 in
  • Thread Size
    1/8 – 27

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    2165
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)