Motion
13974
Pipe Tap - 2165 Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size, NPT
MI ITEM #04814945
MFR #13974
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2165 Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size, NPT
MI ITEM #04814945
MFR #13974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13974 TAP 1-1/2-11-1/2NPT 7FL HSS

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    7
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Overall Length
    4-1/4 in
  • Shank Diameter
    1.5 in
  • Projection
    0.605-0.793 in
  • Series
    2165
  • Thread Size
    1-1/2 – 11-1/2
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text