Motion
13980
Pipe Tap - 2165 Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread Size, NPT
Mi Item #04814946
MFR #13980
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 2165 Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread Size, NPT
Mi Item #04814946
MFR #13980

Mfr description
13980 TAP 2"-11-1/2NPT 7FL HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Projection
    0.573-0.761 in
  • Shank Diameter
    1.8750 in
  • Thread Length
    1-3/4 in
  • Thread Size
    2 – 11-1/2

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    7
  • Series
    2165
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)