Motion
14055
Pipe Tap - 3168 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 3/8 – 18 Thread Size, NPT
MI ITEM #04814952
MFR #14055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 3168 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 3/8 – 18 Thread Size, NPT
MI ITEM #04814952
MFR #14055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14055 TAP 3/8-18NPT 5FL INTRUPTD

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Interrupted
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7000 in
  • Projection
    0.392-0.516 in
  • Series
    3168
  • Thread Size
    3/8 – 18
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text