Overview
Mfr description
14613 TAP 1/4-20 BTM 4FL H3 S/OX
Specifications
- MaterialHigh Speed Steel
- Finish CoatingOxide
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1/4 – 20
- Thread Length
- Extended NeckNo
- Thread DirectionRight Hand
- Tapping Depth1 in
- Coolant DeliveryExternal
- Overall Length2-1/2 in
- Shank Diameter0.255 in
- Series4111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data