Motion
15057
Taps - 4111 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 3/8 – 24 Thread Size, Right Hand Direction
MI ITEM #04814961
MFR #15057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4111 Series, High Speed Steel Material, Oxide Finish, 4 Flutes, 3/8 – 24 Thread Size, Right Hand Direction
MI ITEM #04814961
MFR #15057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15057 TAP 3/8-24 BTM 4FL H3 S/OX

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/8 – 24
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    1-1/4 in
  • Coolant Delivery
    External
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Series
    4111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought