Specifications
Dimensions
- Overall Length2-1/8 in
- Shank Diameter0.168 in
- Tapping Depth3/4 in
- Thread Length3/4 in
- Thread Size#8 – 32
Details
- ChamferBottoming
- Coolant DeliveryExternal
- Extended NeckNo
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Number Of Flutes2
- Series4115
- Thread DirectionRight Hand
- Thread Limit/FitH3
Overview
Mfr description
15072 TAP 8-32 BTM 2FL H2 S/OX