Overview
Mfr description
15087 TAP 10-24 BTM 2FL H3 S/OX
Specifications
- MaterialHigh Speed Steel
- Finish CoatingOxide
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#10 – 24
- Thread Length
- Extended NeckNo
- Thread DirectionRight Hand
- Tapping Depth7/8 in
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length2-3/8 in
- Shank Diameter0.194 in
- Series4115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data