Motion
15642
Spiral Point Tap - 4120 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 3/4 – 16 Thread Size, UNF
MI ITEM #04814986
MFR #15642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 4120 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 3/4 – 16 Thread Size, UNF
MI ITEM #04814986
MFR #15642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15642 TAP 3/4-16 SP PT PLUG 3FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    No
  • Tapping Depth
    2 in
  • Overall Length
    4-1/4 in
  • Thread Standard
    UNF
  • Series
    4120
  • Shank Diameter
    0.590 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/4 – 16
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought