Motion
15823
Screw Thread Insert (STI) Tap - 4116 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #04814990
MFR #15823
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Thread Insert (STI) Tap - 4116 Series, High Speed Steel Material, Uncoated Finish/Coating, Bottoming Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #04814990
MFR #15823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15823 TAP STI 3/8-24 BTM 4FL H3

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Spiral Flute
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    3
  • Thread Length
    1-7/16 in
  • Material
    High Speed Steel
  • Extended Neck
    No
  • Tapping Depth
    1-7/16 in
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Overall Length
    3-5/32 in
  • Shank Diameter
    0.323 in
  • Series
    4116
  • Interrupted Thread
    No
  • Tap Style
    STI Tap
  • Thread Size
    3/8 – 24
  • Coolant Delivery
    External
  • Extended Shank
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text