Motion
15840
Screw Thread Insert (STI) Tap - 4116 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 4 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04814991
MFR #15840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Thread Insert (STI) Tap - 4116 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 4 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04814991
MFR #15840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15840 TAP STI 1/2-13 PLUG 4FL H3

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Spiral Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-13/16 in
  • Material
    High Speed Steel
  • Extended Neck
    No
  • Tapping Depth
    1-13/16 in
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Overall Length
    3-13/16 in
  • Shank Diameter
    0.480 in
  • Series
    4116
  • Interrupted Thread
    No
  • Tap Style
    STI Tap
  • Thread Size
    1/2-13
  • Coolant Delivery
    External
  • Extended Shank
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought