Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 6025A Series, Cobalt High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, M10 x 24 Thread Size, Metric Coarse
MI ITEM #04814999
MFR #16039

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
16039 TAP 10-24 SP PT PLUG 3FL H3

Specifications

  • Coolant Delivery
    Internal
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1.535 in
  • Overall Length
    2.938 in
  • Thread Standard
    Metric Coarse
  • Series
    6025A
  • Shank Diameter
    0.381 in
  • Thread Direction
    Right Hand
  • Thread Size
    M10 x 24
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought