Motion
17798
Thread Forming Tap - 2000 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 1/2 – 13 Thread Size, UNC Thread Standard
MI ITEM #04815045
MFR #17798
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Forming Tap - 2000 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 1/2 – 13 Thread Size, UNC Thread Standard
MI ITEM #04815045
MFR #17798

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17798 TAP 1/2-13 PLUG THRD FORM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
    P8
  • Thread Length
  • Extended Neck
    No
  • Extended Shank
    No
  • Tapping Depth
    1-21/32 in
  • Thread Standard
    UNC
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Series
    2000
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text