Motion
18013
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3.5 x 0.6 Thread Size, Metric, Right Hand Direction
MI ITEM #04815051
MFR #18013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3.5 x 0.6 Thread Size, Metric, Right Hand Direction
MI ITEM #04815051
MFR #18013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18013 TAP M3.5X0.6 PLUG 3FL D4

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M3.5 x 0.6
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    0.69 in
  • Coolant Delivery
    External
  • Thread Standard
    Metric
  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Series
    4124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text