Motion
18026
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric, Right Hand Direction
MI ITEM #04815054
MFR #18026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric, Right Hand Direction
MI ITEM #04815054
MFR #18026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18026 TAP M6X1 BTM 4FL D5 HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M6 x 1
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    1 in
  • Coolant Delivery
    External
  • Thread Standard
    Metric
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Series
    4124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text