Motion
18035
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric, Right Hand Direction
MI ITEM #04815055
MFR #18035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric, Right Hand Direction
MI ITEM #04815055
MFR #18035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18035 TAP M8X1.25 BTM 4FL D5 HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M8 x 1.25
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    1.12 in
  • Coolant Delivery
    External
  • Thread Standard
    Metric
  • Overall Length
    2.72 in
  • Shank Diameter
    0.318 in
  • Series
    4124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text